Walkway plank with step-through
Running grate plumber walk step-through
RUNGRATE-PLUMBER-WALK-STEP-THROUGH
Art.-no. 0838907133
EAN 4068362017322
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The step-through makes it possible to access the walkway plank with a ladder
Tested in accordance with DIN EN 13374:2019 Class A, B and C.
Observe the installation instructions.
Returns are subject to restocking costs.
Transport costs may apply for this article. Please contact your local Würth sales representative for more information.
Datasheets(X)
Material | Aluminium |
Product weight (per item) | 20.000 kg |
Length | 640 mm |
Width | 3020 mm |