Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Wago Micro push-wire connector, screwless

Screwless connection clamp micro socket terminal
MICROSKTTRML-LIGHTGREY-4X(0,6-0,8MM)

Art.-no. 0556003
EAN 4011231457859
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
Stackable

Testing port for voltage tester

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Connection terminal for single-wire copper conductors.


For low-current installations: Communication, ringer, alarm and signalling systems (VdS 2116). For EIB applications.

Number of conductors

4 PCS

Colour

Light grey (bright grey)

Min./max. wire diameter

0.6-0.8 mm

Min./max. wire-stripping length

5-6 mm

Nominal current

6 A

Nominal voltage

100 V

Max. ambient temperature

60 °C

Flammability

Self-extinguishing in accordance with UL94 V0

Material of housing

PA 6.6 - Polyamide 6.6

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Wire stripping pliers, adjustable

WRESTRPLRS-SLFADJ-(0,02-10,0SMM)

Integrated cutting depth adjustment for fine adjustment with different insulation materials
x 1 pcs
Automatic self-adjusting wire stripping pliers

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary
x 1 pcs
Multi-Tester Pro II LCD two-pin voltage tester

TEST-(MULTI-TEST-PROII)-LCD-1000V-IP65

Overvoltage category CAT IV (1,000 V) - suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems