WX7 high-end power LED torch
High-end power LED pocket torch WX7
TRCH-WX7-LED-3XD
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
One-handed sliding focusing mechanism
Comfortable to use and significantly superior to conventional rotatory mechanisms
Reflector lens technology
Reflector + lens = reflector lens for maximum light efficiency
Hard-gold-plated contacts
Optimum protection against corrosion
Power-switch technology
Boost, Power, Low Power
Batteries not included in scope of delivery
Datasheets(X)
Suitable for local visual inspections to DIN EN 13018
Min./max. luminous flux | 100 / 1000 lm |
Adjustable focus | Yes |
Lighting range min./ max. | 45 / 450 m |
IP protection class | IP 54 |
Battery designation | Mono D; LR20; AM1 |
Number of rechargeable batteries/batteries | 3 PCS |
Material of housing | Aluminium |
Surface | Anodised |
Length x width x height | 324 x 53 x 53 mm |
Colour | Black |
Included in delivery | Belt clip |
Colour of light | White |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!