Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WÜTOP® Thermo ND Plus 2SK roof protection film, large pack 22 pieces

Roof underlay strip WÜTOP Thermo ND 2SK big 22 pcs
WÜTOP THERMO ND PLUS 2SK SET 20 - 2

Art.-no. 0988042709

EAN 4057708267347

-,--
price per selected packing unit
| Individual prices for customers after login
WÜTOP® Thermo ND Plus 2SK roof protection film, large pack 22 pieces

Art.-no. 0988042709

-,--
price per selected packing unit
Quantity
PU
x 1 m2

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

20 + 2 free!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

WÜTOP® Thermo ND Plus 2SK roof protection film, large pack 22 pieces including:
22 x
Underlays WÜTOP® Thermo ND Plus

ROOFSTR-THERMO-ND-PLUS-2SK-75SM

Description:
Length of roll: 50 m; Roll width: 1.5 m
The perforation-proof polyester roof protection film
Quantity: 22 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Moisture-variable vapour retarder WÜTOP® Thermo Vario SD

VAPRETRDR-(VARIO SD)-W1,5M-L50M

Moisture-variable vapour retarder with the advantages of polyester technology
x 75 m2
EURASOL® Thermo HT adhesive sealing tape

ADHSEALTPE-EURASOL-THERMO-HT-60MM

Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information