Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WÜTOP® PP Plus 170 underlay membrane and roof protection film

WÜTOP PP Plus 170
ROOFSTR-(WÜTOP-PP-PLUS-170)-2SA

Art.-no. 0681001114
EAN 4065233077256

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The expert product for terraced houses with an increased fire protection class and temperature resistance, as well as extended outdoor exposure time/temporary roofing function. With a high-quality, airtight monolithic TPU membrane as a functional layer.
  • Underlay membrane and roof protection film for roof slopes of ≥ 14 degrees and as an airtight membrane with water vapour permeable insulation

  • The airtightness of the longitudinal joints of the membrane is established with the two existing self-adhesive zones (2SA)

  • Connections and links can be created with the accessory products


Underlay membrane and roof protection film:


Use according to DIN EN 13859-1 as an underlay membrane and roof protection film with an internal airtight layer (sd value, inside ≥ 2 m), possible as a verification-free roof construction according to DIN 4108-3.


Can be used for roof classes 4 to 6 as an underlay membrane and roof protection film and with nail sealing material for roof class 3 according to ZVDH (German Central Association of the Roofing Trade) technical regulations. Thus, the standard roof pitch according to ZVDH may be undercut by a maximum of 8 degrees, with a max. of 3 further increased requirements.


Meets the requirements of the product data sheets as UDB-A and USB-A according to ZVDH technical regulations.



Airtightness membrane:


Use according to DIN EN 13984 as an airtightness membrane with water vapour permeable insulation, e.g. soft wood fibre insulation board. The air tightness is achieved by the monolithic TPU membrane as a functional layer, the 2SA variant and the mentioned accessories, verification can be provided in accordance with DIN 4108-3 using mathematical proof as per Appendix D. This can be implemented, for example, using the software "WUFI-Pro" from the Fraunhofer Institute for Building Physics IBP, the material parameters are contained in the WUFI database.

Notice

Use in accordance with the technical regulations and observe the assembly instructions or the packaging insert!

Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) product data sheet for class UDB-A/USB-A.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Underlay membrane and roof protection film according to DIN EN 13859-1, airtight membrane according to DIN EN 13984 with water vapour permeable insulation.

Instructions

The membrane is laid flat on the construction surface and the connections, such as skylights, chimney and joints, or terminations of the membrane, are established with the named accessories. This ensures that a connection, which is permanently airtight and/or resistant to driving rain, is established in accordance with requirements. The assembly and installation instructions for the individual products must be observed.

Design

With self-adhesive strips reciprocally

Coating weight per m²

170 g

Length of roll

50 m

Area

75 m²

Number of rolls per pallet

20 PCS

Material

PP - Polypropylene

Min./max. temperature resistance

-40 to 90 °C

Thickness

0.7 mm

Suitable for makeshift roofing/makeshift coverage

6 Weeks

Building material class/conditions

B-s1, d0 - Of low flammability / in accordance with DIN EN 13501-1

Air layer thickness equivalent to water-vapour diffusion

0.1 m

Conditions for air layer thickness equivalent to water-vapour diffusion

in accordance with EN 1931

Resistance to penetration of water

W1

Resistance to tear propagation (longitudinal)

200 N

Resistance to tear propagation (transverse)

220 N

Transverse tensile force per 50 mm

250 N

Longitudinal tensile force per 50 mm

285 N

Stretch capacity

90 %

Cold bending temperature conditions

in accordance with EN 1109

Suitable as preliminary roofing for slate

6 Weeks

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Vapour retarder WÜTOP® DB 2

VAPRETRDR-DB02-L50M-W1,5M-75SM

WUETOP
Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films
x 75 m2
Moisture-variable vapour retarder WÜTOP® Thermo Vario SD

VAPRETRDR-(VARIO SD)-W1,5M-L50M

Moisture-variable vapour retarder with the advantages of polyester technology
x 75 m2
WÜTOP® airtight and windproof membrane collar

AY-CUFF-D-4-8MM-BRK/BA

WUETOP
For rapid and permanent sealing of openings
x 10 pcs
EURASOL® PE nail sealing tape

NLSEALTPE-PE-3X60MM-30M

EURASOL
Tested, one-sided adhesive sealing tape for rainproof sealing of nail and screw penetration points on underlay membranes and roof protection films. EURASOL is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK.
x 5 pcs
Connection adhesive ALL-IN-ONE

CONADH-(ALL-IN-ONE)-310ML

For the permanent sealing of all connection joints to ensure that they are air-tight and windproof and for fitting indoor and outdoor windows and doors.
Adhesive sealing tape EURASOL® MAX

ADHSEALTPE-(EURASOL-MAX)-60MM

EURASOL
Particularly adhesive, UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of underlay membranes and roof protection films, vapour barriers, vapour retarders and façade membranes.
x 6 pcs
EURASOL® Thermo HT adhesive sealing tape

ADHSEALTPE-EURASOL-THERMO-HT-60MM

EURASOL
Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors. Strong adhesive film adheres permanently to many substrates, in particular Wütop thermal membranes.
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information