WÜTOP® DS 100 vapour barrier
Vapour barrier reinforced WÜTOP DS 100
VAPBRR-DS100-L50M-W1,5M-GREY-75SM
Art.-no. 0681000006
EAN 4024835497954
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Prevents heat loss caused by unnecessary airflow
- Prevents moisture penetration of internal heat insulation and, therefore, the impairment of the insulating effect
- This vapour barrier is reflective due to the metallic coating on the inside. This boosts the insulating effect and creates a more efficient vapour barrier
- Due to the embedded mesh fabric, WÜTOP DS 100 is extremely resilient and tear-resistant compared with conventional construction films
Datasheets(X)
Type description | WÜTOP vapour barrier DS 100 |
Coating weight per m² | 156 g |
Length of roll | 50 m |
Roll width | 1.5 m |
Min. air layer thickness equivalent to water-vapour diffusion | 100 m |
Foil thickness | 12 µm |
Material | PE - Polyethylene |
Transverse tensile force per 50 mm | 433 N |
Longitudinal tensile force per 50 mm | 441 N |
Building material class | E - Normally inflammable |
Min./max. processing temperature | +35 to +5 °C |
Weight of roll | 11.7 kg |
Number per pallet | 50 PCS |
Resistance to penetration of water | W1 |
Min./max. temperature resistance | -40 to 80 °C |
Resistance to tear propagation (transverse) | 204 N |
Resistance to tear propagation (longitudinal) | 181 N |
Width | 1.5 m |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!