WÜRTH Tower Plus
Mobile scaffolding Tower Plus
ROLL-SCFLD-TOWER-PLUS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The extendable hooks on the platforms allow easy carrying and mounting of the individual components
- Stable thanks to infinitely variable telescopic boom with screwless quick-release locks
- Lightweight, durable platform covering made of fibre-reinforced plastic with grooved surface
- Easy assembly of aluminium front and longitudinal toe boards, as they are pre-assembled in a folding toe board circle to form one unit
- Robust and stable thanks to welded and pressed joints all around
- Lightweight individual parts
- Tool-free assembly/no loose small parts
- Space-saving during transport and storage by means of doorway-accessible transport trolley made of scaffold parts
- Height-adjustable castors with locking device
Datasheets(X)
Material | Aluminium |
Material of platform | Aluminium / plastic |
Material of toe board | Aluminium |
Design of the rolls | Swivel castor |
Scaffold length | 1.65 m |
Scaffold width | 0.75 m |
Max. scaffold height | 7.2 m |
Platform length | 1.52 m |
Platform width | 0.61 m |
Area of application | Indoors |
Load capacity | 240 kg |
Load class scaffolding | 3 |
Max. number of people | 2 |
Mounting option | 3T |
Max. stand height | 6.2 m |
Max. working height | 8.2 m |
Weight | 160.4 kg |
Transport dimension | 1.65 x 0.75 x 2.10 m |
EN standard | 1004 |
BRDWREATH-(F.SCFLD-TOWER/TOWERPLUS)
CNTLVR-(F.SCFLD-TOWER-PLUS)-TRI
SWIVCSTR-(F.SCFLD-TOWER)-W.SPNDL
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!