Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WÜRTH Tower Plus

Mobile scaffolding Tower Plus
ROLL-SCFLD-TOWER-PLUS

Art.-no. 0962940705

EAN 4065746086165

-,--
price per selected packing unit
| Individual prices for customers after login
WÜRTH Tower Plus

Art.-no. 0962940705

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy, fast and safe to set up and dismantle by one person. Up to 8.20 m working height. Can be used by two people.
  • The extendable hooks on the platforms allow easy carrying and mounting of the individual components

  • Stable thanks to infinitely variable telescopic boom with screwless quick-release locks

  • Lightweight, durable platform covering made of fibre-reinforced plastic with grooved surface

  • Easy assembly of aluminium front and longitudinal toe boards, as they are pre-assembled in a folding toe board circle to form one unit

  • Robust and stable thanks to welded and pressed joints all around

  • Lightweight individual parts

  • Tool-free assembly/no loose small parts

  • Space-saving during transport and storage by means of doorway-accessible transport trolley made of scaffold parts

  • Height-adjustable castors with locking device
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Material of platform

Aluminium / plastic

Material of the board

Aluminium

Design of the rolls

Swivel castor, Height adjustable (135 mm), With brake

Scaffold length

1.65 m

Scaffold width

0.75 m

Max. scaffold height

7.2 m

Platform length

1.52 m

Platform width

0.61 m

Area of application

Indoors, Outdoors

Load capacity

240 kg

Load class scaffolding

3

Max. number of people

2

Mounting option

3T

Max. stand height

6.2 m

Max. working height

8.2 m

Weight

160.4 kg

Transport dimension

1.65 x 0.75 x 2.10 m

EN standard

1004

WÜRTH Tower Plus including:
3 x
Platform for WÜRTH Tower/WÜRTH Tower Plus

PLTFORM-(F.SCFLD-TOWERPLUS)

Quantity: 3 x
14 x
Mounting frame for WÜRTH Tower/WÜRTH Tower Plus

MNTFRM-(F.ROLLSCFLD-TOWER)

Quantity: 14 x
10 x
Railing frame for WÜRTH Tower/WÜRTH Tower Plus

RLFRM-(F.SCFLD-TOWER)

Quantity: 10 x
1 x
Board wreath for WÜRTH Tower/WÜRTH Tower Plus

BRDWREATH-(F.SCFLD-TOWER/TOWERPLUS)

Quantity: 1 x
4 x
Triangular boom for WÜRTH Tower/WÜRTH Tower Plus

CNTLVR-(F.SCFLD-TOWER-PLUS)-TRI

Quantity: 4 x
4 x
Castor with spindle for WÜRTH Tower/WÜRTH Tower Plus

SWIVCSTR-(F.SCFLD-TOWER)-W.SPNDL

Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Step kit/step kit Plus

STRWY-SET-(F.SCFLD-TOWERPLUS)

Extension set for safe use of the Tower/Tower Plus on the staircase
x 1 pcs
Material lift box

MATLLFT-BOX-6,2M

Electrically operated material lift for the Tower, Tower Plus, Tower PROTECT 180/60 and Tower PROTECT 180/120 models
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Quick-release coupler, complete

SP-QUICK-LOCK-COMPLETE

For Tower series triangular booms
x 1 pcs
Quick-release coupler bracket

SP-QUICK-LOCK-BRACKET

For Tower series triangular booms
x 4 pcs
End caps

SP-END-CAP

For Tower series triangular booms
x 4 pcs
Locking pin

SP-SAFETY-PIN

For Tower series mounting frames
x 4 pcs
Extension strut

SP-EXTENSION STRUT

For Tower/Tower Plus platform
x 2 pcs
Cap for extension strut

SP-CAP-F.EXTENSION-STRUT

For Tower/Tower Plus platform
x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information