WÜRTH MODYF long-sleeved work polo shirt
POLO LS JOB+ GREY XL
Art.-no. M450240003
EAN 4251012137451
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey |
Size | XL |
Size FR/ES/PT/BE | XL |
Material | 93% cotton, 7% viscose |
Fabric weight per m2 | 190 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean |