WÜRTH MODYF backpack
BACKPACK BLACK
Art.-no. M485198999
EAN 4251926376205
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 3 zip compartments, 2 stretch side pockets, inner pocket
- Padded back
- Adjustable shoulder straps
- Can be adapted individually to suit the user's needs
Datasheets(X)
Colour | Black |
Size | One size |
Material | 100% polyester |
Washable at | Handwash |
Care instruction | Do not bleach, Do not iron, Do not dry in drum dryer, Do not dry clean |
Product weight (per item) | 640.000 g |