WÜRTH MODYF Ultra X OBE occupational shoe
OB ULTRA X BLACK/LIME 41
Art.-no. M427032041
EAN 4251926375499
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Abrasion-resistant ripstop fabric upper, abrasion-resistant toe area
- Textile lining with ventilation holes
- VIBRAM rubber outer sole SRB, width 11
- Made in Europe, metal-free, safety class OBE
Datasheets(X)
Colour | Black, Lime green |
Size | 41 |
Material of shoes upper | Textile |
Safety category | OB |
Standards | SRB |
Other standard | SRB |
Foot width | 11 (standard width safety shoes) |
Shoe size EU | 41 |
Shoe size UK | 7.5 |
Shoe size US | 8.5 |