WÜRTH MODYF Thinsulate fleece hat
FLEECE HAT THINSULATE DARK GREY
Art.-no. M436297999
EAN 4255786475986
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very soft and comfortable fleece
- Thinsulate insulation for optimal heat retention (400 g/m²)
- Sporty look
Thinsulate® is a registered trademark of the 3M Company in the USA.
Datasheets(X)
Colour | Grey |
Size | One size |
Material | 100% recycled polyester |
Fabric weight per m2 | 220 g |
Material of lining | 65% polypropylene, 35% polyester |
Washable at | 30°C - gentle wash |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |