WÜRTH MODYF Star CP winter trousers
TROUSERS WINTER STAR CP DBLUE/GREY 46
Art.-no. M403610423
EAN 4255663213007
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Buttons and hook-and-loop fasteners are concealed to prevent scratches
- Two front pockets, one ruler pocket, one thigh pocket, two back pockets
- Ergonomic cut at the knee, elasticated waistband
- Hem can be let out by up to 5 cm
Datasheets(X)
Colour | Dark blue, Grey |
Size | 46 |
Material | 60% cotton, 40% polyester |
Fabric weight per m2 | 240 g |
Washable at | 60°C |
Care instruction | Do not bleach, Ironing with medium temperature. Max 150º C, Do not dry clean, Do not dry in drum dryer |
Size FR/ES/PT/BE | 40 |
Confection size UK | 32 |