WÜRTH MODYF STRETCH X softshell jacket
SOFTSHELL JACKET STRETCH X BEIGE XL
Art.-no. M441201003
EAN 4251596835644
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Water repellent (8000 mm water column), breathable
- 3 outer pockets with zip, 2 inside pockets
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, elasticated cuffs, drawstring hem
- ID holder clips, detachable hood
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Beige |
Size | XL |
Size FR/ES/PT/BE | XL |
Material | 96% polyester, 4% elastane |
Fabric weight per m2 | 280 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |