WÜRTH MODYF STRETCH X bib overalls
WORK BIB PANTS STRETCH X ANTHRACITE 98
Art.-no. M404186461
EAN 4251402737384
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Buttons covered to prevent scratches
- 8 outer, 2 pen pockets, ruler pocket
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, ergonomic cut in the reinforced knee area, waistband adjustable with press studs
- Triple-stitched seams, ID holder clips, knee pockets, certified in accordance with DIN EN 14404
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Anthracite |
Size | 98 |
Material | 72% cotton, 25% polyester, 3% elastane |
Fabric weight per m2 | 260 g |
Standards | EN 14404:2004 + A1:2010 |
EN standard | 14404:2004 + A1:2010 |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | 42L |
Confection size UK | 33L |