WÜRTH MODYF Job+ sweatshirt
SWEATSHIRT JOB+ WHITE XL
Art.-no. M450247003
EAN 4251012137949
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Elasticated cuffs and hem
- Contrasting reinforcement tape and reinforced seams
- Beautiful V-seams on the collar
Datasheets(X)
Colour | White |
Size | XL |
Size FR/ES/PT/BE | XL |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying normal, Ironing with medium temperature. Max 150º C, Do not dry clean |