WÜRTH MODYF Jeans with Dyneema®
JEANS DYNEEMA BLUE 60
Art.-no. M443184439
EAN 4255576584379
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Two front pockets in 5-pocket style
- One leg pocket with mobile phone pocket and zip
- Two back pockets, preformed knee area
- Embossed X-Finity logo
Datasheets(X)
Colour | Navy blue |
Size | 60 |
Size FR/ES/PT/BE | 54 |
Material | 76% cotton, 20% polyester (recycled), 3% Dyneema® (synthetic fibre), 1% elastane |
Fabric weight per m2 | 390 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Confection size UK | 44 |