WÜRTH MODYF JOB+ T-shirt
T-SHIRT JOB+ GREY XS
Art.-no. M446209010
EAN 4251012136225
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Cotton jersey
- Round neck, tailored cut
- Reinforcement tape at the neck
Datasheets(X)
Colour | Grey |
Size | XS |
Size FR/ES/PT/BE | XS |
Material | 93% cotton, 7% viscose |
Fabric weight per m2 | 150 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean |