WÜRTH MODYF Draco parka
PARKA DRACO DARKBLUE M
Art.-no. M411196001
EAN 4251174747611
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Waterproof ripstop fabric (very tear-resistant)
- 4 outer pockets, inside pocket
- Bonded seams, reflective inserts, ID holder clips
- Removable hood, drawstring at the waist
- EN 343, class 3
Datasheets(X)
Colour | Navy blue |
Size | M |
Material | 100% Oxford polyester |
Fabric weight per m2 | 280 g |
Standards | EN 343 |
EN standard | 343 |
Padding | 100% polyester |
Padding weight per m² | 170 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not iron, Do not dry in drum dryer, Do not dry clean |
Size FR/ES/PT/BE | M |