WÜRTH MODYF CETUS overalls
COVERALL CETUS GREY/ANTHRACITE XXL
Art.-no. M405130004
EAN 4251596886394
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No-scratch clothing with buttons and zips made from special plastic that will not be picked up by metal detectors
- Five outer pockets, two pen pockets, two breast pockets, ruler pocket
- Ergonomic cut at the knee, stretch insert at the waist, knee pockets made of robust Cordura material
- ID card holder, customisable label for employee
- Suitable for industrial laundry, certified in accordance with DIN EN 14404, OEKO-TEX MADE IN GREEN
Datasheets(X)
Colour | Grey, Anthracite |
Size | XXL |
Size FR/ES/PT/BE | XXL |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Washable at | 60°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Professional dry cleaning, normal process |