WÜRTH MODYF CETUS fleece jacket
FLEECE JACKET CETUS BEIGE/ANTHRACITE XS
Art.-no. M456197010
EAN 4251596885144
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Light, warm and breathable
- 3 zip pockets, inside pocket
- Hem adjustable with drawstring
- Zips into the Cetus rain jacket
- STANDARD 100 by OEKO-TEX®
Datasheets(X)
Colour | Beige, Anthracite |
Size | XS |
Material | 100% polyester |
Fabric weight per m2 | 250 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |
Size FR/ES/PT/BE | XS |