WÜRTH MODYF Apus ESD polo shirt
POLOSHIRT ESD APUS GRAPHITE S
Art.-no. M447555000
EAN 4251402772453
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Comfortable to wear due to the high cotton content
- Comfortable cut
- Elastic cuffs
- Anti-static, certified according to EN 61340-5-1
Datasheets(X)
Colour | Anthracite |
Size | S |
Material | 97% cotton, 2% carbon, 1% polyester |
Fabric weight per m2 | 200 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |