Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WÜRTH MODYF 3 width insoles

INLAY SOLE WIDTH S 48

Art.-no. M437342048

EAN 4251402788393

-,--
price per selected packing unit
| Individual prices for customers after login
WÜRTH MODYF 3 width insoles

Art.-no. M437342048

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The innovative insoles give their wearer optimum grip and extra comfort with every step.
  • For narrow/normal/wide feet

  • Antibacterial

  • Anti-static

  • Good moisture absorption and release
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

48

Foot width insole

10 (narrow feet)

Washable at

Handwash

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Number of pieces

1 Pair

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information