WÜPOFAST® , zinc-plated blue rear panel screw Steel, zinc-plated blue
Zinc-plated steel Z
SCR-REARWL-Z2-(A2K)-4X25
Art.-no. 017514 25
EAN 4046778878218
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Double-threaded
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d) | 4 mm |
Length (l) | 25 mm |
Thread length (lg) | 23 mm |
Head diameter (dh) | 9.5 mm |
Internal drive | Z2 |
RoHS-compliant | Yes |
