WÜPOFAST® , zinc-plated blue rear panel screw Steel, zinc-plated blue
Zinc-plated steel Z
SCR-REARWL-Z2-(A2K)-3X35
Art.-no. 01753 35
EAN 4011231228176
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Double-threaded
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d) | 3 mm |
Length (l) | 35 mm |
Thread length (lg) | 32 mm |
Head diameter (dh) | 8 mm |
Internal drive | Z2 |
Thread form | Double start thread |
RoHS-compliant | Yes |
