WÜPOFAST® zinc-plated blue piano hinge screw Steel, zinc-plated blue, small countersunk head
Piano hinge screw steel zinc plated
SCR-CS-SMALHD-WO-Z1-(A2K)-3X16
Art.-no. 01993 16
EAN 4011231256421
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 16 mm |
Head type | Small countersunk head |
Head diameter (dh) | 5.0 mm |
Internal drive | Z1 |
Thread type | Wood screw thread |
Thread design | Full thread |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 0.459 g |
