WÜPOFAST® steel zinc-plated yellow chipboard screw full thread, raised countersunk head, PZ
WÜPOFAST steel zn ptd. yellow FT raised cs head Z
SCR-RSDCS-WO-Z2-(A2L)-3,5X45
Art.-no. 019513545
EAN 4011231248945
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Pozidrive Phillips head
Plastic slide coating
Screws in easily due to sharp threads with glide-promoting coating.
Bending angle
The larger the bending angle, the more elastic the screw — minimises breaking off.
Breaking torque
High degree of user safety due to quality monitoring of the hardened steel.
Screw-in torque
Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).
Not for outdoor use
Datasheets(X)
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 45 mm |
Thread design | Full thread |
Thread length (lg) | 41 mm |
Angle of the tip | 25 Degree |
Head type | Raised countersunk head |
Head diameter (dh) | 7.0 mm |
Internal drive | Z2 |
Material | Steel |
Surface | Zinc plated yellow |
Product weight (per item) | 2.240 g |
