WÜPOFAST® steel zinc-plated blue chipboard screw With combination slot
WÜPOFAST steel zinc plated with combi slot
SCR-PANHD-SL-Z2-(A2K)-3,5X25
WUEPOFAST
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
- Material: Case-hardened steel
- Surface: Galvanised, plastic-coated
- Head: Pan head, Z recessed head
- Thread almost up to head
Application as plug screw with nylon dowel, Zebra Shark dowel, plasterboard plug, aerated concrete plug or as self-drilling screw in wood and chipboard
![]() | |
Nominal diameter (d) | 3.5 mm |
Length (l) | 25 mm |
Head diameter (dh) | 7.0 mm |
Internal drive | Z2+slot |
Thread design | Full thread |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 1.250 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt