WÜPOFAST® nickel-plated chipboard screw nickel-plated steel, full thread, raised countersunk head, PZ
WÜPOFAST steel nickel plated FT RSDSC Z
SCR-RSDCS-WO-Z1-(E1J)-3X16
Art.-no. 019523 16
EAN 4011231249164
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Pozidrive recessed head
Plastic slide coating
Screws in easily due to sharp threads with glide-promoting coating.
Bending angle
The larger the bending angle, the more elastic the screw — minimises breaking off.
Breaking torque
High degree of user safety due to quality monitoring of the hardened steel.
Screw-in torque
Dependent on the plastic glide coating and clean thread, as well as thread flanks — enabling easy, fast screwing (user-friendly).
Not for outdoor use
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 16 mm |
Thread design | Full thread |
Thread length (lg) | 13 mm |
Angle of the tip | 34 Degree |
Head type | Raised countersunk head |
Head diameter (dh) | 6 mm |
Internal drive | Z1 |
Material | Steel |
Surface | Nickel plated |
Product weight (per item) | 0.613 g |
RoHS-compliant | Yes |
