WÜPOFAST galvanised steel PZ roller-sorted
WÜPOFAST steel zinc plated Z roller-sorted
SCR-CS-WO-Z2-SORT-(A2K)-4,5X35
Art.-no. 019884535
EAN 4045727285220
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Anti-friction coated
- With pre-drilled head
- The thin screw core affords considerable tear-out strength and ensures low material deformation
WÜPO particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.
Datasheets(X)
Nominal diameter (d) | 4.5 mm |
Length (l) | 35 mm |
Head type | Countersunk head |
Internal drive | Z2 |
Thread type | Wood screw thread |
Thread form | Single start thread |
Angle of the tip | 34 Degree |
Material | Steel |
Surface | Zinc plated |
Min./max. screw-in angle | 0-90 Degree |
Product weight (per item) | 2.349 g |
Screw requiring approval | No |
RoHS-compliant | Yes |