Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WÜPOFAST chipboard screws, full thread with countersunk head, assortment

WÜPOFAST steel zinc ptd cs hd 2,100 pcs Sysko
SCR-CS-SYSKO-WO-(A2K)-2100PCS

Art.-no. 5964019800

EAN 4046777720396

-,--
price per selected packing unit
| Individual prices for customers after login
WÜPOFAST chipboard screws, full thread with countersunk head, assortment

Art.-no. 5964019800

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2,100 pieces in system case 4.4.1 Wüpofast chipboard screws with countersunk head, PZ, zinc plated steel, blue passivated (A2K)

Assortment of 2,100 pieces


  • 250 each of chipboard screws 3 x 20/3 x 25 mm

  • 200 chipboard screws 3 x 30 mm

  • 250 each of chipboard screws 3.5 x 16/3.5 x 20 mm

  • 125 each of chipboard screws 3.5 x 25/3.5 x 30 mm

  • 100 chipboard screws 3.5 x 35 mm

  • 75 chipboard screws 3.5 x 40 mm

  • 100 each of chipboard screws 4 x 30/4 x 35 mm

  • 75 chipboard screws 4 x 40 mm

  • 50 each of chipboard screws 4 x 45/4 x 50 mm

  • 50 each of chipboard screws 5 x 50/5 x 60 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Number of pieces in assortment/set

2100 PCS

RoHS-compliant

Yes

WÜPOFAST chipboard screws, full thread with countersunk head, assortment including:
250 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z1-(A2K)-3X20/16

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 250 x
250 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z1-(A2K)-3X25/21

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 250 x
200 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z1-(A2K)-3X30/26

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 200 x
250 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z2-(A2K)-3,5X16/12

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 250 x
250 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z2-(A2K)-3,5X20/16

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 250 x
125 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z2-(A2K)-3,5X25/21

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 125 x
125 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z2-(A2K)-3,5X30/26

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 125 x
100 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z2-(A2K)-3,5X35/31

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 100 x
75 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z2-(A2K)-3,5X40/36

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 75 x
100 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z2-(A2K)-4X30/25

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 100 x
100 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z2-(A2K)-4X35/30

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 100 x
75 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z2-(A2K)-4X40/35

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 75 x
50 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z2-(A2K)-4X45/40

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 50 x
50 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z2-(A2K)-4X50/45

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 50 x
50 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z2-(A2K)-5X50/44

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 50 x
50 x
WÜPOFAST® zinc-plated blue chipboard screw

SCR-CS-WO-Z2-(A2K)-5X60/54

Description: Steel, blue galvanised, full thread, countersunk head, PZ recessed head.
Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information