WÜPOFAST® A2 chipboard screw A2 stainless steel, full thread, raised countersunk head, PZ
WÜPO stainless steel A2 FT raised countersunk PZ
SCR-RSDCS-WO-A2-Z1-3X15
Art.-no. 018223 15
EAN 4011231236188
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Wüpo particle board screws meet the heightened requirements brought about through the use of new materials and modern machining techniques.
- No need for pre-drilling
- The thin bolt core creates a large pull-out strength and low material deformation
Datasheets(X)
![]() | |
Nominal diameter (d) | 3 mm |
Length (l) | 15 mm |
Thread design | Full thread |
Thread length (lg) | 11.5 mm |
Angle of the tip | 34 Degree |
Head type | Raised countersunk head |
Head diameter (dh) | 5.8 mm |
Internal drive | Z1 |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 0.580 g |
RoHS-compliant | Yes |
