WÜPLAST® pan head screw with hexalobular drive WN 1452, steel 10.9, zinc-nickel-plated, transparent passivated (P3E)
WÜPLAST W1452 zinc-nickel steel 10.9, pan head, TX
SCR-RSD-W1452-T10-10.9-(P3E)-3,5X10
Art.-no. 422935 10
EAN 4049557526829
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
30° angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank coverage
Greater pull-out forces
Thread pitch
- High degree of self-locking
The connection is less likely to work itself loose
- Material preservation
Greater load-bearing strength of the connection
Reset core diameter
- No material damage
Improved process reliability
- Low screw-in torques
Secure screw connection
High-quality surfaces
- Chrome (VI)-free surfaces
- High resistance to corrosion
WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 6.9 mm |
Head height (k1) | 2.42 mm |
Material | Steel |
Property class | 10.9 |
Surface | Zinc nickel |
Internal drive | TX10 |
Other standard | W1452 |
Head type | Pan head |
Thread type | Plastic screw thread |
Shaft length (a) | 1.8 mm |
Max. drive depth (t max) | 1.4 mm |
