WÜPLAST® pan head screw with flange and hexagon socket WN1451, A2 stainless steel
WÜPLAST W1451 sst A2 pan head flange TX
SCR-FLG-W1451-TX10-A2-3X12
Art.-no. 42353 12
EAN 4049557515939
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
30° angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank overlap
Higher pull-out forces
Thread pitch
- High self-locking capacity
Reduced likelihood of connection working loose
- Material preservation
Higher connection load capacity
Recessed core diameter
- No material damage
Improved process reliability
- Low screw-in torques
More secure screw connection
High-quality surfaces
- Chrome (VI)-free surfaces
- High corrosion resistance
WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 6 mm |
Head height (k1) | 2.22 mm |
Material | Stainless steel A2 |
Surface | Plain |
Internal drive | TX10 |
Other standard | W1451 |
Head type | Pan head with collar |
Thread type | Plastic screw thread |
Shaft length (a) | 1.5 mm |
Pitch | 1.34 mm |
