WÜPLAST® pan head screw with flange and Z Phillips head WN 1411, steel 10.9, zinc-nickel-plated, transparent passivated (P3E)
WÜPLAST W1411 stl 10.9 zinc nickel pan hd flange Z
SCR-FLG-W1411-Z1-10.9-(P3E)-3X6
Art.-no. 42213 6
EAN 4049557516622
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
30° angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank overlap
Higher pull-out forces
Thread pitch
- High self-locking capacity
Reduced likelihood of connection working loose
- Material preservation
Higher connection load capacity
Recessed core diameter
- No material damage
Improved process reliability
- Low screw-in torques
More secure screw connection
High-quality surfaces
- Chrome (VI)-free surfaces
- High corrosion resistance
WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3 mm |
Length (l1) | 6 mm |
Head diameter (dk) | 6 mm |
Head height (k1) | 2.22 mm |
Material | Steel |
Property class | 10.9 |
Surface | Zinc nickel |
Internal drive | Z1 |
Other standard | Company standard |
Design | With flange |
Head type | Pan head with collar |
Thread type | Plastic screw thread |
Shaft length (a) | 1.50 mm |
Pitch | 1.34 mm |
