WÜPLAST® pan head screw with Z recessed head WN1412, plain A2 stainless steel
WÜPLAST W1412 plain A2 stainless steel Z
SCR-RSD-W1412-Z2-A2-3,5X10
Art.-no. 421935 10
EAN 4050642479166
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
30° angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank overlap
Higher pull-out forces
Thread pitch
- High self-locking capacity
Reduced likelihood of connection working loose
- Material preservation
Higher connection load capacity
Recessed core diameter
- No material damage
Improved process reliability
- Low screw-in torques
Secure screw connection
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 6.1 mm |
Head height (k1) | 2.62 mm |
Material | Stainless steel A2 |
Surface | Plain |
Internal drive | Z2 |
Other standard | W1412 |
Head type | Pan head |
Thread type | Plastic screw thread |
Shaft length (a) | 1.8 mm |
Max. drive depth (t max) | 1.72 mm |
