Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WÜPLAST® pan head screw with Z recessed head WN1412, plain A2 stainless steel

WÜPLAST W1412 plain A2 stainless steel Z
SCR-RSD-W1412-Z2-A2-4X14

Art.-no. 42194 14

EAN 4069215918414

-,--
price per selected packing unit
| Individual prices for customers after login
WÜPLAST® pan head screw with Z recessed head WN1412, plain A2 stainless steel

Art.-no. 42194 14

-,--
price per selected packing unit
Quantity
PU
x 4000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For thermoplastics

30° angle


  • Reduction of radial stresses

No damage to the screw boss


  • Greater flank overlap

Higher pull-out forces



Thread pitch


  • High self-locking capacity

Reduced likelihood of connection working loose


  • Material preservation

Higher connection load capacity



Recessed core diameter


  • No material damage

Improved process reliability


  • Low screw-in torques

Secure screw connection

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l1)

14 mm

Head diameter (dk)

7 mm

Head height (k1)

2.82 mm

Material

Stainless steel A2

Surface

Plain

Internal drive

Z2

Other standard

W1412

Head type

Pan head

Thread type

Plastic screw thread

Shaft length (a)

2 mm

Max. drive depth (t max)

2.08 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information