WÜPLAST® pan head screw with Z Phillips head WN 1412, steel 10.9, zinc-nickel-plated, transparent passivated (P3E)
WÜPLAST W1412 zinc-nickel steel 10.9, pan head Z
SCR-RSD-W1412-Z2-10.9-(P3E)-4X12
Art.-no. 42174 12
EAN 4049557518572
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
30° angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank overlap
Higher pull-out forces
Thread pitch
- High self-locking capacity
Reduced likelihood of connection working loose
- Material preservation
Higher connection load capacity
Recessed core diameter
- No material damage
Improved process reliability
- Low screw-in torques
More secure screw connection
High-quality surfaces
- Chrome (VI)-free surfaces
- High corrosion resistance
WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 7 mm |
Head height (k1) | 2.82 mm |
Material | Steel |
Property class | 10.9 |
Surface | Zinc nickel |
Internal drive | Z2 |
Other standard | W1412 |
Head type | Pan head |
Thread type | Plastic screw thread |
Shaft length (a) | 2 mm |
Max. drive depth (t max) | 2.08 mm |
