WÜPLAST® countersunk head screw with hexagon socket WN 1423, A2 austenitic steel
WÜPLAST W1423 stainless steel A2 cntrsnk. head TX
SCR-CS-W1423-T20-A2-5X20
Art.-no. 42395 20
EAN 4052712961083
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
30° angle
- Reduction of radial stresses
No damage to the screw boss
- Greater flank overlap
Higher pull-out forces
Thread pitch
- High self-locking capacity
Reduced likelihood of connection working loose
- Material preservation
Higher connection load capacity
Recessed core diameter
- No material damage
Improved process reliability
- Low screw-in torques
More secure screw connection
High-quality surfaces
- Chrome (VI)-free surfaces
- High corrosion resistance
Datasheets(X)
![]() | |
Nominal diameter (d1) | 5 mm |
Length (l1) | 20 mm |
Head diameter (dk) | 9.3 mm |
Material | Stainless steel A2 |
Surface | Plain |
Internal drive | TX20 |
Other standard | W1423 |
Head type | Countersunk head |
Thread type | Plastic screw thread |
