Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WUM-EASY U-shaped profile frame

WUM-EASY effective support
SPRT-WUM-(U-PRFL-FRM-750)

Art.-no. 0893302109

EAN 4065746567442

-,--
price per selected packing unit
| Individual prices for customers after login
WUM-EASY U-shaped profile frame

Art.-no. 0893302109

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Clamped U-shaped profile frame made of calcium silicate plates
  • For function maintenance classes E30/E60/E90

  • Saves resources as strain relief loops are not needed for vertical cable systems with function maintenance requirements

  • Use up to 15 % less material in cable systems

  • Clean and dust-free installation, ideal for use in sensitive areas such as those in the food processing and pharmaceutical industries
Notice

For more detailed information on installation, please refer to expert report GA-2022/076-Neu or the installation instructions.

Instructions
A: Ceiling penetration seal with corresponding classification e.g. Würth fire protection blocks (System E1.1)
B: Strain relief proven by testing e.g. WUM-EASY
C: Cables in strain relief loop with function maintained taking into account the permissible bending radii (loop-shaped routing)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For use in system D4.1

  • For supporting cable systems with functional maintenance requirements

  • Function maintenance cables can be installed on profile rails using clamps, slopes or single clamps

  • U-shaped profile frame can be attached to the wall using suitable fastening material (WUM-EASY fastening set)

  • U-shaped profile frame should be filled with combination fire protection foam
Instructions
  • 1. Installation instruction diagram: Drill a hole with dia. 6 mm

  • 2. Install the set screws using an appropriate fastening material for the base material

  • 3. Attach the U-shaped profile frame to the set screws

  • 4. Fill the U-shaped profile frame with combination fire protection foam from above

  • 5. Attach the identification plate

Length x width x height

750 x 200 x 125 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fastening set for D4.1 WUM-EASY system

FSTNGSET-WUM-12PCS

Consisting of two concrete screws, two hex. nuts, two cap nuts, four washers and two threaded fittings for fastening the WUM-EASY U-shaped profile frame on a concrete wall.
x 1 pcs
Fire protection foam Kombi

FPFM-BS22K-COMBO

Two-component fire protection foam with PU base and outstanding fire protection properties. Intumescent.
Assembly set for D4.1 WUM-EASY system

SPRT-WUM-AY-(ASSEMBLY-SET)-3PCS

Consisting of certificate, installation instructions and two identification plates for the new D4.1 WUM-EASY system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plus Quadro-L Vario hammer drill bit

DRL-HAM-PLUS-Q-LV-D6,0-L215-WL150MM

The perfect solution for reinforcements and hard materials, featuring a symmetrical, one-piece head with four cutting edges and a four-spiral Vario feed helix with core reinforcement
x 2 pcs
Blade, serrated

CTR-BLADE-CORRUGATED

Double serrated blade
x 1 pcs
Blow-out bulb for drill hole cleaning

BLWOUTBULB-F.CLN

For cleaning drill holes with a smaller diameter
Universal adhesive tape

ADHTPE-UNI-BLACK-50MMX50M

The tape is suitable for many different applications, such as marking, bandaging and fastening cables
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information