WUM-EASY U-shaped profile frame
WUM-EASY effective support
SPRT-WUM-(U-PRFL-FRM-350)
Art.-no. 0893302105
EAN 4065746567435
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For function maintenance classes E30/E60/E90
- Saves resources as strain relief loops are not needed for vertical cable systems with function maintenance requirements
- Use up to 15 % less material in cable systems
- Clean and dust-free installation, ideal for use in sensitive areas such as those in the food processing and pharmaceutical industries
For more detailed information on installation, please refer to expert report GA-2022/076-Neu or the installation instructions.
A: Ceiling penetration seal with corresponding classification e.g. Würth fire protection blocks (System E1.1)B: Strain relief proven by testing e.g. WUM-EASY
C: Cables in strain relief loop with function maintained taking into account the permissible bending radii (loop-shaped routing)
Datasheets(X)
- For use in system D4.1
- For supporting cable systems with functional maintenance requirements
- Function maintenance cables can be installed on profile rails using clamps, slopes or single clamps
- U-shaped profile frame can be attached to the wall using suitable fastening material (WUM-EASY fastening set)
- U-shaped profile frame should be filled with combination fire protection foam
- 1. Installation instruction diagram: Drill a hole with dia. 6 mm
- 2. Install the set screws using an appropriate fastening material for the base material
- 3. Attach the U-shaped profile frame to the set screws
- 4. Fill the U-shaped profile frame with combination fire protection foam from above
- 5. Attach the identification plate
Length x width x height | 350 x 200 x 125 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!