WNA 200 ear defenders
Ear defenders WNA 200
EARDEFR-(WNA 200)
Art.-no. 0899300410
EAN 4061975355690
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Very comfortable
Padded headband and soft sealing cushions
Adapts to any head shape
Height adjustment of straps
Suitable for areas with lots of noise
High SNR value
Datasheets(X)
- For applications involving disruptive noise pollution
- Ideal for noise ranges between 103 and 112 dB
SNR attenuation value | 33 dB |
L attenuation value | 24 dB |
M attenuation value | 31 dB |
H attenuation value | 35 dB |
Standards | EN 352-1 |