WLH S and L cordless LED hand-held lamps with charging station
Cordl. LED hand-held lamp WLH S&L w. char. station
LAMP-SET-(WLH-S&L)-WITH-CHARGSTA
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/101506.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/638335671.jpg)
Register now and access more than 125,000 products
Saves money thanks to replaceable batteries
- Faulty batteries can be easily removed and replaced
- State-of-the-art lithium-ion battery technology
- Spare batteries can be ordered individually
Powerful magnetic mounting system
- Two powerful magnets on both the back and the base of the lamp
- Easy to mount on metallic surfaces
- Keeps hands free for other tasks
WLH S
- 1x torch function 50 lumens (approx. 6 h), 2x main light 70 % = 90 lumens (approx. 4 h), 3x main light 100 % = 130 lumens (approx. 3 h)
- With practical clip
WLH L
- 1x torch function 90 lumens (approx. 5 h), 2x main light 66 % = 200 lumens (approx. 3 h), 3x main light 100 % = 300 lumens (approx. 2 h)
- With a 360° rotating and folding plastic hook, as well as a swivelling lamp head
Number of LEDs
- 1x COB LED (main light)
- 1x SMD LED (torch function)
- 1 each of green/orange/red LED (remaining charge/state-of-charge indicator)
- The charging station provides the option to charge another Li-ion battery (not included in scope of delivery).
- This battery can be kept in the charging station for long periods of time
- Using an additional third battery eliminates downtime
Datasheets(X)
For indoor and outdoor use, WLH S is particularly suitable for confined spaces and WLH L is particularly suitable for applications requiring higher levels of light
Charging time | 3 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 66 |
IP protection type charger | IP 20 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 1200 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Connection type | USB type A |
Power-lead length | 1000 mm |
Min./max. operating temperature | -20 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Plug type | C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!