Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WLH L cordless LED hand-held lamp without spare rechargeable battery for art. no. 0827940410

Cordless LED hand-held lamp WLH L without battery
LAMP-CORDL-LED-(WLH-L)-WITHOUT-BTRY

Art.-no. 0827940412
EAN 4065746776318

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Robust and versatile LED hand-held lamp for a wide range of applications thanks to the high IP66 degree of protection

Saves money thanks to replaceable batteries


  • Faulty batteries can be easily removed and replaced

  • State-of-the-art lithium-ion battery technology

  • Spare batteries can be ordered individually


Powerful magnetic mounting system


  • Two powerful magnets on both the back and the base of the lamp

  • Easy to mount on metallic surfaces

  • Keeps hands free for other tasks


Practical features


  • 1x torch function 90 lumens (approx. 5 h), 2x main light 66 % = 200 lumens (approx. 3 h), 3x main light 100 % = 300 lumens (approx. 2 h)

  • With a 360° rotating and folding plastic hook, as well as a swivelling lamp head


Number of LEDs


  • 1x 3 W COB LED (main light)

  • 1x 1.2 W SMD LED (torch function)

  • 1 each of green/orange/red LED (remaining charge/state-of-charge indicator)
Notice

The rechargeable battery, charging station, power supply and charging cable are not included in the scope of delivery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For indoor and outdoor use

  • Applications requiring higher levels of light

Luminous flux main light

300 lm

Luminous flux side light

90 lm

Colour temperature

6000 K

Luminous period of main light

2 h

Luminous period of secondary light

5 h

Charging time

3 h

Impact resistance

IK07

IP protection type, lamp

IP 66

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

1200 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Min./max. charging voltage

100-240 V/AC

Min./max. frequency

50 / 60 Hz

Min./max. operating temperature

-10 to 40 °C

Charging temperature min./max.

5 to 30 °C

Length x width x height

245 x 43 x 37 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery Type 14650

BTRY-LIION-1200MAH-3,7VDC

For WLH S & L cordless LED hand-held lamp
x 1 pcs
Charging station

CHARGSTA-SET-LAMP-BTRY-0827940410

For WLH S & L cordless LED hand-held lamp
x 1 pcs
USB-C charger

PWRPLG-SET-LAMP-BTRY-0827940410

For WLH S & L cordless LED hand-held lamp with charging station
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information