WLH 30 Premium cordless LED hand-held lamp
Cordless LED hand-held lamp WLH 30 Premium
LAMP-CORDL-LED30-(WLH30-PREMIUM)
Art.-no. 0827940130
EAN 4049557838618
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Latest lithium polymer battery technology for short charging times and long-lasting performance
Plastic hook has 360° rotation, foldable
Number of LEDs
- 1 x 2.5-W LED strip
- 1 x indicator light - shows when the lamp needs to be charged
Datasheets(X)
Luminous flux | 200 lm |
Luminous period | 5 h |
Charging time | 3 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 65 |
IP protection type charger | IP 20 |
Nominal voltage | 7.4 V/DC |
Rechargeable battery/battery capacity | 2200 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 185-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Connection type | mini DC |
Power-lead length | 1200 mm |
Min./max. operating temperature | -5 to 50 °C |
Charging temperature min./max. | 5 to 30 °C |
Length x width x height | 289 x 76 x 46 mm |
Plug type | C |
Included in delivery | Battery LED hand-held lamp, charging station (suitable for wall mounting), power adapter, operating instructions |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!