Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

WLH 20 LED hand-held lamp

LED hand-held lamp WLH 20
LAMP-LED-WLH20-(H05BQ-F-5M)

Art.-no. 0981742
EAN 4047376301948
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
Soft, pleasant and low-shadow light for effortless work

No need to change the bulb


  • Saves time

  • No downtime


Low power consumption


  • Saves costs

  • Environmentally friendly


No warm-up and pre-heating time


  • Full light efficiency immediately available

  • Very good cold start behaviour


Resistant to oil, petrol and UV radiation



Made in Germany

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

620 lm

IP protection class

IP 64

Impact resistance

IK08

Min./max. nominal voltage

220 / 240 V/AC

Protection class

Protection class II/protective insulation

Min./max. frequency

50 / 60 Hz

Power rating

6 W

Cable type

H05BQ-F2x1.0 mm²

Power-lead length

5 m

Number of LEDs

20 PCS

Plug connector

1 safety plug, 16 A

Energy efficiency class

F

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information