WLH 20 LED hand-held lamp
LED hand-held lamp WLH 20
LAMP-LED-WLH20-(H05BQ-F-5M)
Art.-no. 0981742
EAN 4047376301948
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
No need to change the bulb
- Saves time
- No downtime
Low power consumption
- Saves costs
- Environmentally friendly
No warm-up and pre-heating time
- Full light efficiency immediately available
- Very good cold start behaviour
Resistant to oil, petrol and UV radiation
Made in Germany
High luminous efficacy
Super bright, even in the most tucked-away places
Datasheets(X)
Luminous flux | 620 lm |
IP protection class | IP 64 |
Impact resistance | IK08 |
Min./max. nominal voltage | 220 / 240 V/AC |
Protection class | Protection class II/protective insulation |
Min./max. frequency | 50 / 60 Hz |
Power rating | 6 W |
Cable type | H05BQ-F2x1.0 mm² |
Power-lead length | 5 m |
Number of LEDs | 20 PCS |
Plug connector | 1 safety plug, 16 A |
Energy efficiency class | F |