WLH 1+1 AC/R power supply For cordless WLH 1+1 AC/R LED hand-held lamps
Mains adapter LED hand-held lamp WLH 1+1 AC/R
SP-POWERSUPPLY-LAMP-BTRY-(WLH1-1 AC/R)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Cable type | H05BQ-F2x1.0 mm² |
Power-lead length | 5 m |
IP protection class | IP 20 |
Min./max. nominal voltage | 100 / 240 V/AC |
Min./max. frequency | 50 / 60 Hz |