WIT-SH perforated sleeve for ALLROUNDER WIT-VM 250 injection systems
Perforated sleeve WIT-SH
ANC-(WIT-SH)-PLA-12X50
Art.-no. 090344 121
EAN 4048539418978
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Masonry individual attachment (system with perforated sleeve WIT-SH):
- ALLROUNDER chemical injection mortar WIT-VM 250, anchor rod WIT-AS, female thread sleeve WIT-IG
- Required for anchoring in perforated brick masonry and aerated concrete (only WIT-SH 18x95)
- The anchor rods (WIT-AS) or female thread sleeves (WIT-IG) will be held centrally in the perforated sleeve during mounting
- The perforated sleeve barbs keep the perforated sleeve or anchor rod (short dimensions) from falling out during mounting — overhead mounting
European Technical Assessment ETA-13/1040: Individual attachment plus solid and perforated brick masonry, aerated concrete
(ALLROUNDER WIT-VM 250 chemical injection mortar, anchor rod WIT-AS, female thread sleeve WIT-IG)
Datasheets(X)
Type description | WIT-SH 12/50 |
Diameter | 12 mm |
Length | 50 mm |
Material | Plastic |
Nominal drill-bit diameter (d 0) | 12 mm |
Drill hole depth (h 0) | 55 mm |
Effective anchoring depth (h ef) | 50 mm |
Suitable for anchor rod | WIT-AS M6/50, WIT-AS M8/50 |
Required injection mortar | WIT-VM 250 |
Approval | ETA-13/1040 |