WIT-IG internally threaded sleeve, A4 stainless steel for WIT-VM 250 injection systems in masonry
Female thread sleeve WIT-IG stainless steel A4
ANC-(WIT-IG)-A4-M8X93
Art.-no. 0903462081
EAN 4045727558133
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
In aerated concrete, only anchoring with the perforated sleeve WIT-SH 18/95 is permitted!
Injection system ALLROUNDER WIT-VM 250, masonry + perforated sleeve WIT-SH, European Technical Approval ETA-13/1040
Datasheets(X)
- Internally threaded sleeve WIT-IG A4 can be used for injection system ALLROUNDER WIT-VM 250, masonry - solid and perforated brick, autoclaved aerated concrete
- WIT-IG A4, stainless steel A4 can be used in dry indoor areas, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present.
Type description | WIT-IG A4 |
Female thread | 8 mm |
Anchor length (l) | 93 mm |
Min./max. screw-in depth | 8-20 mm |
Nominal drill-bit diameter (d 0) | 14 mm |
Nominal drill-bit diameter perforated sleeve (d 0) | 18 mm |
Drill hole depth (h 0) | 100 mm |
Effective anchoring depth (h ef) | 95 mm |
Suitable for perforated sleeve | WIT-SH 18/95 |
Required injection mortar | WIT-VM 250 |
Approval | ETA-13/1040 |
Material | Stainless steel A4 |
Surface | Plain |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!